4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/8x3/8x1-1/2x3-1/4
- Mfr # C33390
- Zoro # G5877986
product price:Â
$
32.49
/ea
Key Features
Milling Diameter
3/8"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C33390
- Zoro #
- G5877986
- UPC #
- 697334333906
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 3/8"
- Length of Cut
- 1.5 in
- Corner Radius
- 3 1/4 in
- Overall Length
- 3 1/4 in
- Milling Dia.
- 0.375 in
- Dimension Type
- Fractional Inch
- Shank Dia.
- 3/8 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Square End Mill, 0.375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.