4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x1/2x1-3/4x3-3/4
Mfr # C33392
Zoro # G5990171
product price:Â $40.99
/eaKey Features
Milling Diameter
7/16"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C33392
Zoro #
G5990171
UPC #
697334333920
Country of Origin
United States
Dimensions
Milling Diameter
7/16"
Length of Cut
1.75 in
Shank Dia.
1/2 in
Overall Length
3 3/4 in
Corner Radius
3 3/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.4375 in
Description
Square End Mill, 0.4375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.75 in, Overall Length 3 3/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.