4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16

  • Mfr # C33203

  • Zoro # G6008143


product price:  $39.15
/ea

Key Features

Milling Diameter
7/16"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C33203
Zoro #
G6008143
UPC #
697334332039
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Length of Cut
1 in
Dimension Type
Fractional Inch
Corner Radius
2 11/16 in
Milling Dia.
0.4375 in
Shank Dia.
3/8 in
Overall Length
2 11/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Square End Mill
List Number
HG-4C-TN
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Material
High Speed Steel
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.4375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.