4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4C-TN TiN 9/32x3/8x1-3/8x3-1/8
- Mfr # C33387
- Zoro # G2968791
product price:Â
$
31.15
/ea
Key Features
Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 9/32"
- Length of Cut
- 1.375 in
- Shank Dia.
- 3/8 in
- Overall Length
- 3 1/8 in
- Milling Dia.
- 0.28125 in
- Corner Radius
- 0.000 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Square End Mill, 0.28125 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.