4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/32x3/8x2x3-3/4
Mfr # C33441
Zoro # G2969272
product price: $35.19
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C33441
Zoro #
G2969272
UPC #
697334334415
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
9/32"
Length of Cut
2 in
Shank Dia.
3/8 in
Overall Length
3 3/4 in
Milling Dia.
0.28125 in
Corner Radius
0.000 in
Description
Square End Mill, 0.28125 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 3 3/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.