4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4
Mfr # C75104
Zoro # G2979090
product price:Â $42.69
/eaKey Features
Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
41.27 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C75104
Zoro #
G2979090
UPC #
662355751046
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
41.27 mm
Shank Dia.
15.88 mm
Overall Length
95.25 mm
Corner Radius
0.000 in
Milling Dia.
16 mm
Description
Square End Mill, 16 mm Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 41.27 mm, Overall Length 95.25 mm, Shank Dia. 15.88 mm, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.