4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 9mmx3/8x3/4x2-1/2

  • Mfr # C75097

  • Zoro # G2978941


product price:  $22.55
/ea

Key Features

Dimension Type
Metric
Milling Diameter
9.00mm
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C75097
Zoro #
G2978941
UPC #
662355750971
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
9.00mm
Length of Cut
19.05 mm
Shank Dia.
9.52 mm
Overall Length
63.5 mm
Corner Radius
0.000 in
Milling Dia.
9 mm

Details

End Mill Material
High Speed Steel
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Square End Mill
Shank Type
Weldon
List Number
HG-4MC
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
End Mill Application
Finishing
Finish
Bright (Uncoated)
End Mill Style
Square
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Measurement System
Metric
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 9 mm Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 19.05 mm, Overall Length 63.5 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.