Shop CLEVELAND
See all product information
Create Account
4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 3/4" x 1/2" x 3/4" x 3"x0.15625CR
- Mfr # C75376
- Zoro # G2980387
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Dia.
1/2 in
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 3 in
- Shank Dia.
- 1/2 in
- Milling Dia.
- 3/4 in
- Corner Radius
- 0.15625 in
- Length of Cut
- 3/4 in
- Dimension Type
- Fractional Inch
- Milling Diameter
- 3/4"
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Single, Corner Rounding End Mill, 3/4 in, Number of Flutes 4, High Speed Steel, Uncoated, Weldon Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.