4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL-TN TiN 1/4x3/8x5/8x2-7/16

  • Mfr # C33611

  • Zoro # G6034481


product price:  $51.19
/ea

Key Features

Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33611
Zoro #
G6034481
UPC #
697334336112
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
0.625 in
Shank Dia.
3/8 in
Milling Dia.
0.25 in
Overall Length
2 7/16 in
Corner Radius
2 7/16 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Helix Angle
30 Degrees
Single End/Double End
Single
Cutting Direction
Left Hand
End Mill Cutting Type
Non-Center Cutting
List Number
HG-4LL-TN
End Mill Application
Finishing
Grade
General Purpose
End Mill Material
High Speed Steel
Measurement System
Inch
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Left Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.25 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.625 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.