4-Flute HSS Miniature Center Cut Square Double End Mill Cleveland HMD-4 Bright 5/32x3/16x7/8x3-1/4
Mfr # C41119
Zoro # G2976327
product price:Â $22.45
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
5/32"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C41119
Zoro #
G2976327
UPC #
697334411192
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
5/32"
Length of Cut
0.875 in
Shank Dia.
3/16 in
Overall Length
3 1/4 in
Corner Radius
0.000 in
Milling Dia.
0.15625 in
Description
Square End Mill, 0.15625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 3 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.