4-Flute HSS Miniature CenterCutting Square Double End MIll Cleveland HMD-4 Bright 3/32x3/16x0.1406x2

  • Mfr # C41087

  • Zoro # G6041716


product price:  $14.89
/ea

Key Features

Milling Diameter
3/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.140625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41087
Zoro #
G6041716
UPC #
697334410874
Country of Origin
United States

Dimensions

Milling Diameter
3/32"
Length of Cut
0.140625 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.09375 in
Corner Radius
2 in
Overall Length
2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Grade
General Purpose
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
HMD-4
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
30 Degrees
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.09375 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.140625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.