Shop CLEVELAND
See all product information
Create Account
4-Flute PM+ HSS-E Ball Nose Single Finishing End Mill Cleveland PM-4B-TC TiCN 3/16x3/8x1/2x2-3/8
Mfr # C32058
Zoro # G2965431
product price:Â $70.99
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C32058
- Zoro #
- G2965431
- UPC #
- 697334320586
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 3/16"
- Length of Cut
- 0.5 in
- Shank Dia.
- 3/8 in
- Corner Radius
- 0.000"
- Overall Length
- 2 3/8 in
- Milling Dia.
- 0.1875 in
Description
Ball End Mill, 0.1875 in Milling Dia., Powdered Metal, TiCN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.