4-Flute PM+ HSS-E Square CC Double Finishing End Mill Cleveland PM-4DE Bright 13/32x1/2x1x4-1/8

  • Mfr # C39972

  • Zoro # G2974260


product price:  $56.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
13/32"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39972
Zoro #
G2974260
UPC #
697334399728
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
13/32"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
4 1/8 in
Corner Radius
0.000 in
Milling Dia.
0.40625 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Finishing
Shank Type
Weldon
List Number
PM-4DE
Item
Square End Mill
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
37 Degrees
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Material - Machining
Powdered Metal
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
37 Degrees
Secondary Material Application ISO Code
M, P, S
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Min. Helix Angle
37 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.40625 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.