4-Flute PM+ HSS-E Square CC Double Finishing End Mill Cleveland PM-4DE Bright 7/8x7/8x1-7/8x6-1/8

  • Mfr # C52198

  • Zoro # G2978129


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C52198
Zoro #
G2978129
UPC #
697334521983
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.875 in
Shank Dia.
7/8 in
Overall Length
6 1/8 in
Corner Radius
0.000 in
Milling Dia.
0.875 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Weldon
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
List Number
PM-4DE
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
37 Degrees
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Powdered Metal
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Stainless Steel, Steel, Titanium
Min. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
M, P, S

Description

Square End Mill, 0.875 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 6 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.