4-Flute PM+ HSS-E Square CC Double Finishing End Mill Cleveland PM-4DE Bright 9/32x3/8x11/16x3-3/8

  • Mfr # C39970

  • Zoro # G2974190


product price:  $37.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C39970
Zoro #
G2974190
UPC #
697334399704
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/32"
Length of Cut
0.6875 in
Shank Dia.
3/8 in
Overall Length
3 3/8 in
Milling Dia.
0.28125 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Non Ferrous (N) Compatibility
No
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Helix Angle
37 Degrees
Hardened (H) Compatibility
Yes
List Number
PM-4DE
Item
Square End Mill
Steel (P) Compatibility
Yes
End Mill Style
Square
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Material - Machining
Powdered Metal
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application ISO Code
M, P, S
Secondary Material Application
Stainless Steel, Steel, Titanium
Max. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Min. Helix Angle
37 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.28125 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.6875 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.