Zoro Homepage

4-Flute PM+ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 3/4x3/4x3/4x3

  • Mfr # C43233

  • Zoro # G2977541


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C43233
Zoro #
G2977541
UPC #
697334432333
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
0.75 in
Shank Dia.
3/4 in
Overall Length
3 in
Milling Dia.
0.75 in
Corner Radius
0.000 in

Description

Roughing End Mill, 0.75 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.