Zoro Homepage

4-Flute PM+ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 5/8x5/8x1-5/8x3-3/4

  • Mfr # C43301

  • Zoro # G2977803


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C43301
Zoro #
G2977803
UPC #
697334433019
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.625 in
Shank Dia.
5/8 in
Overall Length
3 3/4 in
Milling Dia.
0.625 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
No
End Mill Application
Roughing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
List Number
PMRC
Item
Roughing End Mill
Steel (P) Compatibility
Yes
Shank Type
Weldon
Helix Angle
30 Degrees
Material - Machining
Powdered Metal
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.625 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.