4-Flute PM+ HSS-E Square CC Single Course Roughing End Mill CTD PMRC-TN TiN 3/8x3/8x3/8x2-1/8

  • Mfr # C32215

  • Zoro # G2965081


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32215
Zoro #
G2965081
UPC #
697334322153
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Overall Length
2 1/8 in
Milling Dia.
0.375 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
End Mill Style
Square
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Weldon
Finish
Tin
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Roughing End Mill
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
List Number
PMRC-TN
Helix Angle
30 Degrees
Pitch
Coarse
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Powdered Metal
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
Heavy Duty
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker
Chip-Breaker Included
Max. Helix Angle
30 Degrees
Min. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
M, S
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 0.375 in Milling Dia., Powdered Metal, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.