4-Flute PM+ HSS-E Square CC Single Fine Roughing End Mill CTD PMRF-C Bright 3/8x3/8x1-1/2x3-1/4

  • Mfr # C41134

  • Zoro # G2976491


product price: $65.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41134
Zoro #
G2976491
UPC #
697334411345
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
1.5 in
Shank Dia.
3/8 in
Overall Length
3 1/4 in
Milling Dia.
0.375 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Item
Roughing End Mill
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
Shank Type
Weldon
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
End Mill Style
Square
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
42 Degrees
Super Alloy (S) Compatibility
Yes
List Number
PMRF-C
End Mill Application
Roughing
Pitch
Fine
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Powdered Metal
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker
Chip-Breaker Included
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M, S
Flute Type
Spiral
Min. Helix Angle
42 Degrees
Secondary Material Application
Stainless Steel, Titanium

Description

Roughing End Mill, 0.375 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.