4-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 11/32x3/8x3/4x2-1/2

  • Mfr # C43283

  • Zoro # G2977523


product price:  $35.49
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
11/32"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C43283
Zoro #
G2977523
UPC #
697334432838
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/32"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.34375 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Square
End Mill Application
Finishing
Shank Type
Weldon
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Helix Angle
37 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Square End Mill
List Number
PM-4
Material - Machining
Powdered Metal
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Secondary Material Application ISO Code
M, P, S
Min. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel, Steel, Titanium
Flute Type
Spiral

Description

Square End Mill, 0.34375 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.