4-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1x1x2x4-1/2

  • Mfr # C42518

  • Zoro # G2977368


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C42518
Zoro #
G2977368
UPC #
697334425182
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Steel (P) Compatibility
Yes
Item
Square End Mill
List Number
PM-4
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Style
Square
Helix Angle
37 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Weldon
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Powdered Metal
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
37 Degrees

Description

Square End Mill, 1 in Milling Dia., Powdered Metal, Uncoated, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.