4-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 5/16x3/8x1-3/8x3-1/8

  • Mfr # C43291

  • Zoro # G2977742


product price:  $39.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C43291
Zoro #
G2977742
UPC #
697334432913
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
1.375 in
Shank Dia.
3/8 in
Overall Length
3 1/8 in
Milling Dia.
0.3125 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Stainless (M) Compatibility
Yes
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
37 Degrees
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
Hardened (H) Compatibility
Yes
List Number
PM-4
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Stainless Steel, Steel, Titanium
Flute Spacing
Fixed
Secondary Material Application ISO Code
M, P, S
Max. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Min. Helix Angle
37 Degrees

Description

Square End Mill, 0.3125 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.