4-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 9/32x3/8x3/4x2-1/2
Mfr # C43282
Zoro # G2977663
product price:Â $34.29
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
9/32"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
0.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C43282
Zoro #
G2977663
UPC #
697334432821
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
9/32"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.28125 in
Corner Radius
0.000 in
Description
Square End Mill, 0.28125 in Milling Dia., Powdered Metal, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.