4-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 5/16x3/8x1-3/8x3-1/8
Mfr # C32033
Zoro # G2965160
product price:Â $44.59
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
1.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C32033
Zoro #
G2965160
UPC #
697334320333
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
1.375 in
Shank Dia.
3/8 in
Overall Length
3 1/8 in
Milling Dia.
0.3125 in
Corner Radius
0.000 in
Description
Square End Mill, 0.3125 in Milling Dia., Powdered Metal, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.