4-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 7/8x7/8x1-1/4x3-1/2
Mfr # C31950
Zoro # G2964311
product price:Â $95.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
1.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C31950
Zoro #
G2964311
UPC #
697334319504
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.25 in
Shank Dia.
7/8 in
Overall Length
3 1/2 in
Milling Dia.
0.875 in
Corner Radius
0.000 in
Description
Square End Mill, 0.875 in Milling Dia., Powdered Metal, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.