4.2MM QCOBALT 2075TN WIDELAND JOBBER TIN

  • Mfr # C13033

  • Zoro # G512006948


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Overall Length
75 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
4.2 mm
Material - Machining
Cobalt (8%)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13033
Zoro #
G512006948
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Drill Bit Size
4.2 mm
Shank Dia.
4.2 mm
Flute Length
43 mm
Depth:Dia. Ratio
4xD
Shank Length
1 2599/10000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt (8%)
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
2075-TN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Decimal Equivalent
0.1654 in
Spiral Direction
Right Hand
Standards
ASME B94.11M, DIN 338
Flute Type
Wide Land Parabolic
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Sheeter Drill
Yes
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Helix Angle - Minimum
35 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt (8 Percent), TiN, Decimal Equivalent 0.1654 in, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.