#48 2065 PARABOLIC DRILL, 10PK
- Mfr # C16215
- Zoro # G223506836
product price:
$
3.39
/pk of 10, $0.34/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched
Measurement System
Inch
Flute Type
Spiral Flute
Flute Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C16215
- Zoro #
- G223506836
- UPC #
- 697334162155
- Country of Origin
- United States
Dimensions
- Flute Length
- 1 in
- Drill Bit Size
- #48
- Overall Length
- 2 in
- Thread Length
- 1/2 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Notched
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bright
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
Description
118° Parabolic Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.