5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5 Bright 1/4"x1/4"x3/8"x2-1/2"

  • Mfr # C60102

  • Zoro # G8835775


product price: $30.89
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60102
Zoro #
G8835775
UPC #
697334601029
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
High Performance
Item
Square End Mill
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
47 Degrees
Non Ferrous (N) Compatibility
No
Single End/Double End
Double
Cast Iron (K) Compatibility
No
List Number
CEM-HPDE-5
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Chip-Breaker
No
Secondary Material Application ISO Code
M, P
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel, Steel
Max. Helix Angle
47 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.