5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5 Bright 1/8"x1/8"x1/4"x1-1/2"

  • Mfr # C60100

  • Zoro # G8835757


product price: $20.29
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60100
Zoro #
G8835757
UPC #
697334601005
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Item
Square End Mill
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Double
Grade
High Performance
Steel (P) Compatibility
Yes
List Number
CEM-HPDE-5
Helix Angle
47 Degrees
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
S
Primary Material Application
Titanium
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
M, P
Secondary Material Application
Stainless Steel, Steel
Flute Spacing
Fixed
Max. Helix Angle
47 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Square End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.