5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5 Bright 5/16x5/16x7/16x2-1/2

  • Mfr # C60103

  • Zoro # G8835784


product price: $40.29
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
0.4375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60103
Zoro #
G8835784
UPC #
697334601036
Country of Origin
United States

Dimensions

Length of Cut
0.4375 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Shank Dia.
5/16 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Helix Angle
47 Degrees
List Number
CEM-HPDE-5
Cutting Direction
Right Hand
Single End/Double End
Double
Stainless (M) Compatibility
Yes
Grade
High Performance
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Item
Square End Mill
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Max. Helix Angle
47 Degrees
Secondary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel, Steel

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.4375 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.