5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5-TA TiAlN 1/8x1/8x1/4x1-1/2

  • Mfr # C80100

  • Zoro # G8844044


product price:  $34.45
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80100
Zoro #
G8844044
UPC #
697334801009
Country of Origin
United States

Dimensions

Length of Cut
0.25 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
0.125 in
Shank Dia.
1/8 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
List Number
CEM-HPDE-5-TA
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Grade
High Performance
Steel (P) Compatibility
Yes
Single End/Double End
Double
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Helix Angle
47 Degrees
Item
Square End Mill
Cast Iron (K) Compatibility
No
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H
Max. Helix Angle
47 Degrees
Secondary Material Application
Hardened Steel
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.