5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5-TA TiAlN 3/16"x3/16"x5/16"x2"
- Mfr # C80101
- Zoro # G8844053
product price:Â
$
50.89
/ea
Key Features
Number of Flutes
5
End Mill Style
Square
Length of Cut
0.3125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C80101
- Zoro #
- G8844053
- UPC #
- 697334801016
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.3125 in
- Milling Diameter
- 3/16"
- Dimension Type
- Fractional Inch
- Shank Dia.
- 3/16 in
- Overall Length
- 2 in
- Milling Dia.
- 0.1875 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Square End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.