5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5-TA TiAlN 3/8x3/8x1/2x2-1/2

  • Mfr # C80104

  • Zoro # G8844087


product price:  $64.29
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C80104
Zoro #
G8844087
UPC #
697334801047
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Item
Square End Mill
List Number
CEM-HPDE-5-TA
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Single End/Double End
Double
Cast Iron (K) Compatibility
No
Grade
High Performance
Helix Angle
47 Degrees
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Max. Helix Angle
47 Degrees
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.