5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/8x1/8x1/2x1-1/2

  • Mfr # C80418

  • Zoro # G8845295


product price:  $26.99
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80418
Zoro #
G8845295
UPC #
697334804185
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Milling Dia.
0.125 in
Shank Dia.
1/8 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
Cast Iron (K) Compatibility
No
List Number
CEM-EMS-5-TA
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
47 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
High Performance
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H
Flute Type
Spiral
Max. Helix Angle
47 Degrees

Description

Square End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.