5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1x1x1-1/8x3
Mfr # C80451
Zoro # G8845627
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C80451
Zoro #
G8845627
UPC #
697334804512
Country of Origin
United States
Dimensions
Length of Cut
1.125 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Shank Dia.
1 in
Overall Length
3 in
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.