5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 7/8x7/8x2x4
Mfr # C80450
Zoro # G8845611
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C80450
Zoro #
G8845611
UPC #
697334804505
Country of Origin
United States
Dimensions
Length of Cut
2 in
Milling Diameter
7/8"
Dimension Type
Fractional Inch
Overall Length
4 in
Shank Dia.
7/8 in
Milling Dia.
0.875 in
Description
Square End Mill, 0.875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.