5-Flute Carbide HP Crn Rad Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 1/2x1/2x1x3x0.06CR

  • Mfr # C60562

  • Zoro # G8838085


product price:  $72.79
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C60562
Zoro #
G8838085
UPC #
697334605621
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Corner Radius
0.06 in
Overall Length
3 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
List Number
CEM-V2-5R
Cast Iron (K) Compatibility
No
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Grade
High Performance
Steel (P) Compatibility
Yes
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Secondary Material Application ISO Code
K
Flute Type
Spiral
Secondary Material Application
Cast Iron
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1 in, 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.