5-Flute Carbide HP CrnRad Single EM f/Ferrous Matl CTD CEM-V2-5R Bright 5/16x5/16x13/16x2-1/2x0.02CR
- Mfr # C60541
- Zoro # G8837875
product price:Â
$
52.89
/ea
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.8125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C60541
- Zoro #
- G8837875
- UPC #
- 697334605416
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.8125 in
- Milling Diameter
- 5/16"
- Dimension Type
- Fractional Inch
- Corner Radius
- 0.02 in
- Milling Dia.
- 0.3125 in
- Shank Dia.
- 5/16 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 0.8125 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.