5-Flute Carbide HP CrnRad Single EM for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/4x1/4x3/4x2-1/2x0.02CR
Mfr # C80534
Zoro # G8845742
product price:Â $45.45
/eaKey Features
Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C80534
Zoro #
G8845742
UPC #
697334805342
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Corner Radius
0.02 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
2 1/2 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.02 in, 0.75 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.