5-Flute Carbide HP CrnRad Single EM for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/8x3/8x7/8x2-1/2x0.02CR

  • Mfr # C80548

  • Zoro # G8845882


product price:  $55.65
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C80548
Zoro #
G8845882
UPC #
697334805489
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Corner Radius
0.02 in
Overall Length
2 1/2 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
Grade
High Performance
List Number
CEM-V2-5R-TA
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Helix Angle
38 Degrees
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Flute Spacing
Variable
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.02 in, 0.875 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products