5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/4x1/4x1/2x2x0.02CR

  • Mfr # C80532

  • Zoro # G8845724


product price:  $31.49
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C80532
Zoro #
G8845724
UPC #
697334805328
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Overall Length
2 in
Milling Dia.
0.25 in
Corner Radius
0.02 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
List Number
CEM-V2-5R-TA
Hardened (H) Compatibility
Yes
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Grade
High Performance
Cast Iron (K) Compatibility
No
Helix Angle
38 Degrees
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.02 in, 0.5 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.