5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/8x3/8x3/8x2x0.03CR

  • Mfr # C80544

  • Zoro # G8845846


product price:  $51.85
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C80544
Zoro #
G8845846
UPC #
697334805441
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Overall Length
2 in
Corner Radius
0.03 in
Milling Dia.
0.375 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Grade
High Performance
Helix Angle
38 Degrees
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
List Number
CEM-V2-5R-TA
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.03 in, 0.375 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products