5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 1/4x1/4x1-1/8x3x0.02CR
- Mfr # C60536
- Zoro # G8837823
product price:Â
$
55.99
/ea
Key Features
Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C60536
- Zoro #
- G8837823
- UPC #
- 697334605362
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1.125 in
- Milling Diameter
- 1/4"
- Dimension Type
- Fractional Inch
- Shank Dia.
- 1/4 in
- Overall Length
- 3 in
- Milling Dia.
- 0.25 in
- Corner Radius
- 0.02 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 1.125 in, 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.