5-Flute Carbide HP CrRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x2-1/4x5x0.125CR

  • Mfr # C60587

  • Zoro # G8838331


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
2.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60587
Zoro #
G8838331
UPC #
697334605874
Country of Origin
United States

Dimensions

Length of Cut
2.25 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Overall Length
5 in
Corner Radius
0.125 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Grade
High Performance
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
List Number
CEM-V2-5R
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Secondary Material Application
Cast Iron
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Secondary Material Application ISO Code
K

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.125 in, 2.25 in, 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.