5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/8x3/8x2x4

  • Mfr # C80551

  • Zoro # G8845916


product price:  $65.99
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80551
Zoro #
G8845916
UPC #
697334805519
Country of Origin
United States

Dimensions

Length of Cut
2 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.375 in
Overall Length
4 in
Shank Dia.
3/8 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
CEM-V2-5R-TA
Single End/Double End
Single
Item
Square End Mill
Grade
High Performance
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Material Applications
Steel, Carbon Steel, Stainless Steel, Super Alloy, Titanium
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Flute Spacing
Variable

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.