5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/8x3/8x2x4
Mfr # C80552
Zoro # G8845925
product price:Â $70.49
/eaKey Features
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C80552
Zoro #
G8845925
UPC #
697334805526
Country of Origin
United States
Dimensions
Length of Cut
2 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
4 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Corner Radius
0.02 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.02 in, 2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.