5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 7/16x7/16x1x3

  • Mfr # C80555

  • Zoro # G8845952


product price:  $64.19
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C80555
Zoro #
G8845952
UPC #
697334805557
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Overall Length
3 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Grade
High Performance
List Number
CEM-V2-5R-TA
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Square End Mill
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Material Applications
Steel, Carbon Steel, Stainless Steel, Super Alloy, Titanium
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Variable
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.