5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 1/4x1/4x1-1/8x3

  • Mfr # C60535

  • Zoro # G8837814


product price:  $39.49
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60535
Zoro #
G8837814
UPC #
697334605355
Country of Origin
United States

Dimensions

Length of Cut
1.125 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Milling Dia.
0.25 in
Overall Length
3 in
Corner Radius
0.01 in
Shank Dia.
1/4 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
List Number
CEM-V2-5R
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Grade
High Performance
Single End/Double End
Single
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Inch
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Secondary Material Application
Cast Iron
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
K
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.