5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/16x3/16x3/8x2

  • Mfr # C60525

  • Zoro # G8837717


product price:  $18.99
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60525
Zoro #
G8837717
UPC #
697334605256
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Overall Length
2 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Corner Radius
0.000"

Details

Number of Flutes
5
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Item
Square End Mill
List Number
CEM-V2-5R
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
High Performance
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Material Applications
Steel, Carbon Steel, Stainless Steel, Super Alloy, Titanium
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Hardened Steel
Flute Spacing
Variable
Secondary Material Application ISO Code
H
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.