5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R-TA AP/MAX 3/16x3/16x7/16x2

  • Mfr # C80527

  • Zoro # G8845672


product price:  $27.69
/ea

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
0.4375 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80527
Zoro #
G8845672
UPC #
697334805274
Country of Origin
United States

Dimensions

Length of Cut
0.4375 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Overall Length
2 in
Corner Radius
0.000"

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
List Number
CEM-V2-5R-TA
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Item
Square End Mill
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Grade
High Performance
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Material Applications
Steel, Carbon Steel, Stainless Steel, Super Alloy, Titanium
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Variable
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.4375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.